Skip to content Skip to navigation menu
Vickers by Danfoss02-125634-R

02-125634-R

VQT Series Single Unit Thru-Drive Vane Pump
Item #103319388
  • Series 45VQT LH (CCW) Thru-Drive Vane Pump
  • 75 gpm @ 1,800 rpm
  • 1 1/2" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE A, 2 Bolt Rear Pump Mounting
  • Outlet Port is Inline w/Inlet
  • Adapter Mounting Rotated 45° CW w/Respect to Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-125634-R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 45VQT LH (CCW) Thru-Drive Vane Pump
  • 75 gpm @ 1,800 rpm
  • 1 1/2" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE A, 2 Bolt Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Flow @ RPM 50 gpm @ 1200 rpm
Shaft Seal Type Single Shaft Seal
Model No. 45VQTAS50A-2203CA-20L
Seal Material Buna-N
Mounting Flange Mount
Shaft Type Straight w/ Key
Rotation Left Hand (CCW)
Manufacturer Part No. 45VQTAS50A-2203CA-20L
Pressure Port 1 1/2 in Flange
Pressure [Max] 2500 psi
Design No. 20
Adapter Mounting Orientation Rotated 45° CW w/Respect to Mounting Flange
Displacement (in³/rev) 9.9
Mounting Flange SAE C, 2 Bolt
Shaft Length 3 9/16 in
Pump Series 45VQT
Shaft Key 3/8 in
Port Type Flange
Shaft Dia. 1.5 in
Outlet Port Position Inline w/Inlet
GPM @ Speed 75 gpm @ 1800 rpm
Port Size 3 1/2
Rear Pump Mounting Adapter SAE A, 2 Bolt
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison