- Single Unit Vane Pumps - Thru-Drive Type
- 45VT Pump Series
- Left Hand (CCW) Rotation
| Shaft Seal Type | Single Shaft Seal |
| Configuration | Single |
| Outlet Port Position | 90° CCW from Inlet |
| Seal Material | Buna-N |
| Displacement (in³/rev) | 8.46 |
| Rotation | Left Hand (CCW) |
| Output Shaft Coupling | C Spline |
| Pump Series | 45VT |
| Weight | 0.0 LB |

