- Series 45VT LH (CCW) Thru-Drive Vane Pump
- 90 gpm @ 1,800 rpm
- 1 1/2" Shaft, Straight w/Key
- SAE C, 2 Bolt Mounting
- SAE C, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Manufacturer Part No. | 45VTCS60A-2203CB 22L |
| Mounting | Flange Mount |
| Design No. | 22 |
| Rotation | Left Hand (CCW) |
| Port Type | Flange |
| Shaft Key | 3/8 in |
| Rear Pump Mounting Adapter | SAE C, 2 Bolt |
| Seal Material | Buna-N |
| Adapter Mounting Orientation | Rotated 90° w/Respect to Mounting Flange |
| Mounting Flange | SAE C, 2 Bolt |
| Port Size | 3 1/2 |
| Outlet Port Position | Inline w/Inlet |
| Flow @ RPM | 60 gpm @ 1200 rpm |
| Shaft Length | 3.125 in |
| Pump Series | 45VT |
| Displacement (in³/rev) | 11.75 |
| Shaft Seal Type | Single Shaft Seal |
| Shaft Dia. | 1.5 in |
| Model No. | 45VTCS60A-2203CB 22L |
| Shaft Type | Straight w/ Key |
| Pressure Port | 1 1/2 in Flange |
| Pressure [Max] | 2500 psi |
| Weight | 75.0 LB |

