Skip to content Skip to navigation menu
Vickers by Danfoss02-125605-Y

02-125605-Y

VT Series Single Unit Thru-Drive Vane Pump
Item #101954685
  • Series 45VT LH (CCW) Thru-Drive Vane Pump
  • 90 gpm @ 1,800 rpm
  • 1 1/2" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE B, 2 Bolt Rear Pump Mounting
  • Outlet Port is 90° CW from Inlet
  • Adapter Mounting Rotated 90° w/Respect to Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-125605-Y
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 45VT LH (CCW) Thru-Drive Vane Pump
  • 90 gpm @ 1,800 rpm
  • 1 1/2" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE B, 2 Bolt Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pressure [Max] 2500 psi
Shaft Length 3 1/8 in
Rotation Left Hand (CCW)
Outlet Port Position 90° CW from Inlet
Design No. 22
Mounting Flange Mount
Shaft Seal Type Single Shaft Seal
GPM @ Speed 90 gpm @ 1800 rpm
Shaft Key 3/8 in
Model No. 45VTBS60A-2203DB22L
Mounting Flange SAE C, 2 Bolt
Displacement (in³/rev) 11.75
Rear Pump Mounting Adapter SAE B, 2 Bolt
Pump Series 45VT
Adapter Mounting Orientation Rotated 90° w/Respect to Mounting Flange
Flow @ RPM 60 gpm @ 1200 rpm
Seal Material Buna-N
Shaft Type Straight w/ Key
Shaft Dia. 1.5 in
Port Size 3 1/2
Pressure Port 1 1/2 in Flange
Port Type Flange
Manufacturer Part No. 45VTBS60A-2203DB22L
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison