- Series 35VQT LH (CCW) Thru-Drive Vane Pump
- 37.5 gpm @ 1,800 rpm
- 1 3/8" Shaft, Straight w/Key
- SAE C, 2 Bolt Mounting
- SAE C, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Shaft Dia. | 1.375 in |
| Mounting | Flange Mount |
| Pressure Port | 1 1/4 in Flange |
| Design No. | 20 |
| Shaft Seal Type | Single Shaft Seal |
| GPM @ Speed | 37.5 gpm @ 1800 rpm |
| Port Size | 3 |
| Shaft Length | 3 5/16 in |
| Shaft Type | Straight w/ Key |
| Pump Series | 35VQT |
| Displacement (in³/rev) | 4.98 |
| Adapter Mounting Orientation | Rotated 90° w/Respect to Mounting Flange |
| Manufacturer Part No. | 35VQTCS25A-2203BB20L |
| Flow @ RPM | 25 gpm @ 1200 rpm |
| Rotation | Left Hand (CCW) |
| Shaft Key | 5/16 in |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Port Type | Flange |
| Model No. | 35VQTCS25A-2203BB20L |
| Outlet Port Position | 90° CCW from Inlet |
| Rear Pump Mounting Adapter | SAE C, 2 Bolt |
| Mounting Flange | SAE C, 2 Bolt |
| Weight | 63.0 LB |

