Skip to content Skip to navigation menu
Vickers by Danfoss02-125552-X

02-125552-X

VQT Series Single Unit Thru-Drive Vane Pump
Item #101950455
  • Single Unit Vane Pumps - Thru-Drive Type
  • 35VQT Pump Series
  • Left Hand (CCW) Rotation
  • 1.226 in Shaft Diameter
  • 14 Tooth Splined Shaft Type
Vickers by Danfoss02-125552-X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Unit Vane Pumps - Thru-Drive Type
  • 35VQT Pump Series
  • Left Hand (CCW) Rotation
  • 1.226 in Shaft Diameter
  • 14 Tooth Splined Shaft Type

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Model No. 35VQTBS30A-2297DA 20L
Manufacturer Part No. 35VQTBS30A-2297DA 20L
Mounting Flange Mount
Pressure [Max] 3000 psi
Outlet Port Position 90° CW from Inlet
Mounting Flange SAE C, 2 Bolt
Rear Pump Mounting Adapter SAE B, 2 Bolt
Design No. 20
Port Type Flange
Shaft Length 1 7/8 in
Shaft Seal Type Single Shaft Seal
Shaft Type 14 Tooth Splined
GPM @ Speed 45 gpm @ 1800 rpm
Shaft Key N/A
Pressure Port 1 1/4 in Flange
Pump Series 35VQT
Shaft Dia. 1.226 in
Rotation Left Hand (CCW)
Port Size 3
Adapter Mounting Orientation Inline w/Mounting Flange
Seal Material Buna-N
Displacement (in³/rev) 6
Flow @ RPM 30 gpm @ 1200 rpm
Configuration Single
Weight 63.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison