Skip to content Skip to navigation menu
Vickers by Danfoss02-125547-2

02-125547-2

VQT Series Single Unit Thru-Drive Vane Pump
Item #101968306
  • Single Unit Vane Pumps - Thru-Drive Type
  • 35VQT Pump Series
  • Right Hand (CW) Rotation
  • 1 3/8 in Shaft Diameter
  • Straight w/ Key Shaft Type
Vickers by Danfoss02-125547-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Unit Vane Pumps - Thru-Drive Type
  • 35VQT Pump Series
  • Right Hand (CW) Rotation
  • 1 3/8 in Shaft Diameter
  • Straight w/ Key Shaft Type

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Design No. 20
Pressure Port 1 1/4 in Flange
Configuration Single
Rear Pump Mounting Adapter SAE B, 2 Bolt
Model No. 35VQTBS30A-2203BB20R
Pressure [Max] 3000 psi
Manufacturer Part No. 35VQTBS30A-2203BB20R
Outlet Port Position 90° CCW from Inlet
Shaft Key 5/16 in
Mounting Flange SAE C, 2 Bolt
Adapter Mounting Orientation Rotated 90° w/Respect to Mounting Flange
Port Type Flange
Shaft Type Straight w/ Key
Shaft Dia. 1.375 in
Flow @ RPM 30 gpm @ 1200 rpm
Mounting Flange Mount
Displacement (in³/rev) 6
Shaft Seal Type Single Shaft Seal
Rotation Right Hand (CW)
Shaft Length 3.3125 in
Seal Material Buna-N
Port Size 3
Pump Series 35VQT
Weight 63.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison