Skip to content Skip to navigation menu
Vickers by Danfoss02-125523-5

02-125523-5

VT Series Single Unit Thru-Drive Vane Pump
Item #103320600
  • Series 35VT LH (CCW) Thru-Drive Vane Pump
  • 37.5 gpm @ 1,800 rpm
  • 1 3/8" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE B to Mount PVE12/19/21 Rear Pump Mounting
  • Outlet Port is Opposite Inlet Port
  • Adapter Mounting Inline w/Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-125523-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 35VT LH (CCW) Thru-Drive Vane Pump
  • 37.5 gpm @ 1,800 rpm
  • 1 3/8" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE B to Mount PVE12/19/21 Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Mounting Flange SAE C, 2 Bolt
Displacement (in³/rev) 4.94
Design No. 22
Shaft Type Straight w/ Key
Shaft Key 5/16 in
Pump Series 35VT
Shaft Dia. 1.375 in
Seal Material Buna-N
Model No. 35VTBPS25A-2203AA22L
Rear Pump Mounting Adapter SAE B to Mount PVE12/19/21
Outlet Port Position Opposite Inlet Port
Pressure [Max] 2500 psi
Shaft Seal Type Single Shaft Seal
Adapter Mounting Orientation Inline w/Mounting Flange
Mounting Flange Mount
Port Type Flange
Pressure Port 1 1/4 in Flange
Port Size 3
GPM @ Speed 37.5 gpm @ 1800 rpm
Flow @ RPM 25 gpm @ 1200 rpm
Manufacturer Part No. 35VTBPS25A-2203AA22L
Shaft Length 3 in
Rotation Left Hand (CCW)
Weight 63.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison