- Single Unit Vane Pumps - Thru-Drive Type
- 35VT Pump Series
- Right Hand (CW) Rotation
- 1 1/4 in Shaft Diameter
- 14 Tooth Splined Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Shaft Type | 14 Tooth Splined |
| Shaft Dia. | 1.25 in |
| Mounting Flange | SAE C, 2 Bolt |
| Rear Pump Mounting Adapter | SAE B, 2 Bolt |
| Seal Material | Buna-N |
| GPM @ Speed | 52.5 gpm @ 1800 rpm |
| Design No. | 22 |
| Shaft Key | N/A |
| Manufacturer Part No. | 35VTBS35A-2297CA 22R |
| Pump Series | 35VT |
| Shaft Length | 1.83 in |
| Rotation | Right Hand (CW) |
| Mounting | Flange Mount |
| Displacement (in³/rev) | 6.8 |
| Outlet Port Position | Inline w/Inlet |
| Port Type | Flange |
| Shaft Seal Type | Single Shaft Seal |
| Flow @ RPM | 35 gpm @ 1200 rpm |
| Port Size | 3 |
| Pressure Port | 1 1/4 in Flange |
| Pressure [Max] | 2500 psi |
| Adapter Mounting Orientation | Inline w/Mounting Flange |
| Model No. | 35VTBS35A-2297CA 22R |
| Weight | 63.0 LB |

