Skip to content Skip to navigation menu
Vickers by Danfoss02-125461-2

02-125461-2

VQT Series Single Unit Thru-Drive Vane Pump
Item #103279898
  • Series 25VQT RH (CW) Thru-Drive Vane Pump
  • 18 gpm @ 1,800 rpm
  • 0.855" Shaft, 13 Tooth Splined
  • SAE B, 2 Bolt Mounting
  • SAE B to Mount PVE12/19/21 Rear Pump
  • Outlet Port is 90° CCW from Inlet
  • Adapter Mounting Rotated 90° w/Respect to Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-125461-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 25VQT RH (CW) Thru-Drive Vane Pump
  • 18 gpm @ 1,800 rpm
  • 0.855" Shaft, 13 Tooth Splined
  • SAE B, 2 Bolt Mounting
  • SAE B to Mount PVE12/19/21 Rear Pump

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pump Series 25VQT
Adapter Mounting Orientation Rotated 90° w/Respect to Mounting Flange
Design No. 20
Pressure [Max] 3000 psi
Shaft Key N/A
Port Type Flange
Shaft Type 13 Tooth Splined
Seal Material Buna-N
Shaft Length 1 5/16 in
Rotation Right Hand (CW)
Outlet Port Position 90° CCW from Inlet
Mounting Flange SAE B, 2 Bolt
Rear Pump Mounting Adapter SAE B to Mount PVE12/19/21
Model No. 25VQTBPS12A-2297BB 20R
Shaft Seal Type Single Shaft Seal
Port Size 2 1/2
Flow @ RPM 12 gpm @ 1200 rpm
Mounting Flange Mount
Displacement (in³/rev) 2.45
Manufacturer Part No. 25VQTBPS12A-2297BB 20R
Shaft Dia. 0.855 in
GPM @ Speed 18 gpm @ 1800 rpm
Pressure Port 1 in Flange
Weight 43.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison