Skip to content Skip to navigation menu
Vickers by Danfoss02-125399-2

02-125399-2

VT Series Single Unit Thru-Drive Vane Pump
Item #103303541
  • Series 25VT RH (CW) Thru-Drive Vane Pump
  • 21 gpm @ 1,800 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B, 2 Bolt Mounting
  • SAE A, 2 Bolt Rear Pump Mounting
  • Outlet Port is 90° CCW from Inlet
  • Adapter Mounting Rotated 45° CCW w/Respect to Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-125399-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 25VT RH (CW) Thru-Drive Vane Pump
  • 21 gpm @ 1,800 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B, 2 Bolt Mounting
  • SAE A, 2 Bolt Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pressure Port 1 in Flange
Shaft Length 1.26 in
Adapter Mounting Orientation Rotated 45° CCW w/Respect to Mounting Flange
Port Size 2 1/2
Shaft Dia. 0.875 in
Mounting Flange SAE B, 2 Bolt
Pump Series 25VT
Shaft Type 13 Tooth Splined
Outlet Port Position 90° CCW from Inlet
Mounting Flange Mount
Design No. 22
Rear Pump Mounting Adapter SAE A, 2 Bolt
Seal Material Buna-N
Shaft Seal Type Single Shaft Seal
Pressure [Max] 2500 psi
Port Type Flange
Model No. 25VTAS14A-2297BB 22R
Flow @ RPM 14 gpm @ 1200 rpm
Displacement (in³/rev) 2.78
GPM @ Speed 21 gpm @ 1800 rpm
Rotation Right Hand (CW)
Shaft Key N/A
Manufacturer Part No. 25VTAS14A-2297BB 22R
Weight 43.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison