- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Overrides | No Overrides |
| Solenoid | Single |
| Port Restrictor Plugs | None |
| Valve Type | Standard-Duty |
| Surge Suppressor/Damper | None |
| Pressure Port Check Valve Pressure | N/A |
| Coil Type | Flying Leads |
| Crossover | All Ports Blocked |
| Center Position | All Ports Blocked |
| Electrical Options Code | W |
| Cycle Rate [Max] | N/A |
| Design No. | 60 |
| Pilot Valve Type | N/A |
| Voltage & Frequency | 12 VDC |
| Rated Flow [Max] | 25 gal/min |
| Model No. | DG4S4W-012A-G-60 |
| Coil Type Code | None |
| Tank Port Rating | 1000 |
| Mechanical Options | None |
| Operation | Solenoid Operated |
| Electrical Connection | KU W/ Deutsch Connector |
| Port T Pressure Rating | 1000 psi |
| Pilot/Drain | None |
| Reducer Module | N/A |
| NFPA Size | D05 |
| Actuator Type | Solenoid |
| Mechanical Options Code | None |
| Electrical Options | None |
| Coil Rating Code | G |
| Pressure [Max] | 3600 psi |
| Spool Code | 2 |
| Indicator Lights | No |
| Seal Material | Buna-N |
| Flow Direction Code | 4 |
| Spool Spring Arrangement Code | A |
| Response Type | Standard Response |
| AC/DC | DC |
| Function | 2-Position Spring Offset |
| Weight | 10.0 LB |

