- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Rated Flow [Max] | 25 gal/min |
| Pressure Port Check Valve Pressure | N/A |
| Seal Material | Buna-N |
| Port T Pressure Rating | 1000 psi |
| Tank Port Rating | 1000 |
| Solenoid | Double |
| Pilot Valve Type | N/A |
| Coil Type | Flying Leads |
| Design No. | 60 |
| Port Restrictor Plugs | None |
| Electrical Options | None |
| Function | 3-Position Spring Centered, Double End |
| AC/DC | AC |
| Actuator Type | Solenoid |
| Surge Suppressor/Damper | None |
| Cycle Rate [Max] | N/A |
| Center Position | P & B Blocked, A to T |
| Operation | Solenoid Operated |
| Electrical Options Code | None |
| Flow Direction Code | 4 |
| Reducer Module | N/A |
| Coil Type Code | None |
| Indicator Lights | No |
| Mechanical Options Code | None |
| NFPA Size | D05 |
| Response Type | Standard Response |
| Valve Type | Standard-Duty |
| Model No. | DG4S4-013C-D-60 |
| Coil Rating Code | D |
| Spool Spring Arrangement Code | C |
| Overrides | No Overrides |
| Pressure [Max] | 3600 psi |
| Spool Code | 3 |
| Pilot/Drain | None |
| Crossover | All Ports Blocked, or P & B Blocked, A to T |
| Voltage & Frequency | 220 VAC - 50 Hz |
| Electrical Connection | KU W/ Deutsch Connector |
| Mechanical Options | None |
| Weight | 10.0 LB |

