- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Tank Port Rating | 1000 |
| Rated Flow [Max] | 24 gal/min |
| AC/DC | DC |
| Port Restrictor Plugs | None |
| Port T Pressure Rating | 1000 psi |
| Manual Override | Plain Override |
| Flow Direction Code | 4 |
| Response Time | 50 to 60 ms |
| Cycle Rate [Max] | N/A |
| Temperature Range [Min] | 68 °F |
| Design No. | 60 |
| Solenoid | Single |
| No. of Stages | Single Stage |
| Spool Code | 0 |
| Pressure Port Check Valve Pressure | N/A |
| Model No. | DG4S4-010A-G-60 |
| Leakage | Standard Performance |
| Performance | Standard Performance |
| Pilot/Drain | None |
| Surge Suppressor/Damper | None |
| Electrical Options | None |
| Body Material | Gray Iron |
| Electrical Connection | Lead Wires w/o Terminal Box |
| Indicator Lights | No |
| Coil Rating Code | G |
| Pressure [Max] | 4500 psi |
| Reducer Module | N/A |
| Actuator Type | Solenoid |
| Mechanical Options Code | None |
| Operation | Solenoid Operated |
| Fluid Cleanliness | 19/17/14 micron |
| Coil Type | Flying Leads |
| Center Position | All Ports Open |
| Coil Type Code | None |
| Overrides | No Overrides |
| Compatible Fluids | Petroleum Oil |
| Valve Type | Standard-Duty |
| Spool Spring Arrangement Code | A |
| Seal Material | Buna-N |
| Actuation Identification | Solenoid B |
| Function | 2-Position Spring Offset |
| Pilot Valve Type | N/A |
| Voltage & Frequency | 12 VDC |
| Temperature Range [Max] | 122 °F |
| NFPA Size | D05 |
| Mounting | Subplate/Manifold Mount |
| Crossover | All Ports Open |
| Electrical Options Code | None |
| Watt Rating | 30 W |
| Mechanical Options | None |
| Response Type | Standard Response |
| Weight | 10.0 LB |

