- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-16 Series
- Cartridge Only Port Type
| Valve Material | Cartridge only |
| Style | Poppet |
| Series | RV3-16 |
| Installation | Screw-in Cartridge |
| Model No. | RV3A-16-S-0-50/ |
| Leakage | 0.25 cc/min |
| Recommend Filtration Level | 18/16/13 microns |
| Port Type | Cartridge Only |
| Adjustment Type | Screw |
| Type | Pressure Relief Valve |
| Pilot Ratio | 100:1 |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

