- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Port Size | Cartridge Only |
| Seal Material | Buna-N |
| Series | RV1-10 |
| Pressure Setting | 1000 psi |
| Seal Kit Buna | 565803 |
| Type | Pressure Relief Valve |
| Seal Kit Viton | 566086 |
| Adjustment Type | Screw |
| Model No. | RV1-10-S-0-18/10 |
| Cracking Pressure [Max] | 1800 psi |
| Housing Material | Cartridge Only |
| Cracking Pressure [Min] | 250 psi |
| Body Type | 1 |
| Flow [Max] | 8 gal/min |
| Operation | Direct Acting |
| Manufacturer Part No. | RV1-10-S-0-18/10 |
| Cavity | C-10-2 |
| Pressure [Max] | 3000 psi |
| Weight | 0.48 LB |

