- RV3-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Cavity | C-10-2 |
| Model No. | RV3-10-C-0-36/24 |
| Series | RV3-10 |
| Cage Seals | Single Backup Ring |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 3600 psi |
| Manufacturer Part No. | RV3-10-C-0-36/24 |
| Seal Kit Buna | 565803 |
| Body Type | 10 |
| Cracking Pressure [Min] | 600 psi |
| Housing Material | Cartridge Only |
| Pressure Setting | 2400 psi |
| Adjustment Type | Cap |
| Operation | Direct Acting |
| Flow [Max] | 20 gal/min |
| Type | Relief Valve |
| Port Size | Cartridge Only |
| Pressure [Max] | 3600 psi |
| Seal Kit Viton | 566086 |
| Weight | 0.48 LB |

