- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-16 Series
- 12 gal/min Minimum Flow
- 45 gal/min Maximum Flow
description
- Pressure-compensated, spool-type, screw-in, flow divider/combiner cartridge. This valve is used in the dividing mode. It will take the inlet flow (port 3) and split the flow according to the ratio specified, regardless of system pressure to ports 2 and 4. In the combining mode this valve will take the inlet flows from ports 2 and 4 and combine them into port 3 according to the ratio specified.
caution
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
| Housing Material | Aluminum |
| Port Type | Cartridge Only |
| Model No. | FDC1-16-0-55 |
| Body Type | 10 |
| Valve Torque into Cavity | 108 to 122 Nm |
| Series | FDC1-16 |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| No. of Valve Ports | 4 |
| Flow [Max] | 45 gal/min |
| Seal Kit Buna | 889634 |
| Divider Flow | 30 gal/min |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 4 |
| Temperature Range [Min] | -40 °F |
| Cavity | C-16-4 |
| Type | Flow Divider/Combiner |
| Flow [Min] | 12 gal/min |
| Seal Kit Viton | 889638 |
| Temperature Range [Max] | 248 °F |
| Leakage | Standard |
| Manufacturer Part No. | FDC1-16-0-55 |
| Recommend Filtration Level | 18/16/13 microns |
| Style | Spool |
| Weight | 0.78 LB |

