- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-10 Series
- 1.5 gal/min Minimum Flow
- 16 gal/min Maximum Flow
| Divider Flow | 30 gal/min |
| Series | FDC1-10 |
| Model No. | FDC1-10-0-64 |
| Flow [Min] | 1.5 gal/min |
| Port Type | Cartridge Only |
| Type | Flow Divider/Combiner |
| Flow [Max] | 16 gal/min |
| Weight | 0.0 LB |

