- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Valve Torque into Cavity | 47 to 54 Nm |
| Manual Override | No Manual Override |
| Cavity | C-10-2 |
| Temperature Range [Min] | -40 °F |
| Port Type | Cartridge Only |
| Bi-Directional (2-Way Valves) | No |
| Actuation | Pilot Operated |
| Connector Type | Leads |
| Model No. | SV3 10 C 0 12DW |
| Filter Option | None |
| No. of Valve Ports | 2 |
| Cartridge Valve Series | SV3-10-C |
| Installation | Screw-in Cartridge |
| Size Designation | 10 |
| No. of Housing Ports | 2 |
| Seal Kit Buna | 565803 |
| Operation | Solenoid Operated |
| Valve Type | 2-Way, Normally Closed Poppet |
| Housing Material | Aluminum |
| Poppet/Spool | Poppet |
| Recommend Filtration Level | 18/16/13 microns |
| Housing No. | N/A |
| Temperature Range [Max] | 248 °F |
| Coil Series | Use J Series, 23 W |
| Seal Kit Viton | 566086 |
| Watt Rating | 23 W |
| Flow [Max] | 12 gal/min |
| Pressure [Max] | 3000 psi |
| Valve Material | Cartridge only |
| Seal Material | Buna-N |
| Valve Voltage Rating | 12 VDC |
| Series | J Series |
| Weight | 0.0 LB |

