Skip to content Skip to navigation menu
Vickers by Danfoss02-113002

02-113002

Vickers Flow Control Cartridge Valve
Item #103258743
  • Flow Control Valve
  • Needle Valve Type
  • FCV7-10 Series
  • 0 gal/min Minimum Flow
  • 12 gal/min Maximum Flow
Vickers by Danfoss02-113002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Needle Valve Type
  • FCV7-10 Series
  • 0 gal/min Minimum Flow
  • 12 gal/min Maximum Flow
Model No. FCV7 10 K 0 NVF
Port Type Cartridge Only
No. of Valve Ports 2
Flow [Max] 12 gal/min
Leakage Standard
Seal Material Buna-N
Cavity C-10-2
Type Needle Valve
Adjustment Type Knob
Series FCV7-10
Valve Torque into Cavity 47 to 54 Nm
Flow [Min] 0 gal/min
Recommend Filtration Level 18/16/13 microns
Temperature Range [Max] 248 °F
Installation Screw-in Cartridge
Pressure [Max] 3000 psi
Temperature Range [Min] -40 °F
No. of Housing Ports 2
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison