- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Pilot Ratio | 100:1 |
| Valve Torque into Cavity | 47 to 54 Nm |
| Type | Pressure Reducing/Relieving Valve |
| No. of Valve Ports | 3 |
| Adjustment Type | Cap |
| Series | PRV2-10 |
| Flow [Max] | 10 gal/min |
| Seal Kit Viton | 889599 |
| Model No. | PRV2-10-C-0-20/ |
| Operating Pressure [Max] | 3481 psi |
| Port Size | Cartridge Only |
| Cracking Pressure [Min] | 100 psi |
| Manufacturer Part No. | PRV2-10-C-0-20/ |
| Cracking Pressure [Max] | 2000 psi |
| Housing Material | Cartridge Only |
| Cavity | C-10-3 |
| Operation | Pilot Operated |
| Pressure [Max] | 3481 psi |
| Operating Pressure [Min] | 100 psi |
| Pressure Setting | 1066 psi |
| Seal Kit Buna | 565804 |
| Seal Material | Buna-N |
| Weight | 0.54 LB |

