- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV8-10 Series
- Cartridge Only Port Size
- Direct Acting, Normally Open Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pilot/Drain | External Pilot/External Drain |
| Operation | Direct Acting, Normally Open |
| Seal Material | Buna-N |
| Pressure Setting | 125 psi |
| Pressure [Max] | 3000 psi |
| Adjustment Type | Internal |
| Seal Kit Viton | 566080 |
| Flow [Max] | 6 gal/min |
| Cavity | C-10-4 |
| Type | Pressure Sequence Valve |
| Sequence Pressure [Min] | 50 psi |
| Series | PSV8-10 |
| Housing Material | Cartridge Only |
| Model No. | PSV8 10 I 0 2 |
| Seal Kit Buna | 889625 |
| Manufacturer Part No. | PSV8-10-I-0-2/ |
| Port Size | Cartridge Only |
| Sequence Pressure [Max] | 200 psi |
| Weight | 0.6 LB |

