- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Port Size | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Leakage | 0.25 cc/min |
| Type | Pressure Relief Valve |
| Cavity | C-10-2 |
| Seal Material | Buna-N |
| Temperature Range [Max] | 248 °F |
| Pilot Ratio | 100:1 |
| Port Type | Cartridge Only |
| Cracking Pressure [Min] | 500 psi |
| Style | Poppet |
| Operating Pressure [Max] | 3046 psi |
| Pressure Setting | 1769 psi |
| Model No. | RV1-10-C-0-30/20 |
| Seal Kit Viton | 566086 |
| Adjustment Type | Cap |
| No. of Valve Ports | 2 |
| Installation | Screw-in Cartridge |
| Flow [Max] | 8 gal/min |
| Body Type | 1 |
| Operation | Direct Acting |
| Operating Pressure [Min] | 493 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 47 to 54 Nm |
| Valve Material | Cartridge only |
| Housing Material | Cartridge Only |
| Cracking Pressure [Max] | 3600 psi |
| Pressure [Max] | 3046 psi |
| Series | RV1-10 |
| Manufacturer Part No. | RV1-10-C-0-36/20 |
| Seal Kit Buna | 565803 |
| No. of Housing Ports | 2 |
| Weight | 0.48 LB |

