- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- 3/8 Port Size
- BSPP Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Operation | Direct Acting |
| Body Type | 1 |
| Seal Kit Viton | 566086 |
| Pressure Setting | 500 psi |
| Cavity | C-10-2 |
| Seal Kit Buna | 565803 |
| Port Size | 3/8 |
| Manufacturer Part No. | RV1-10-S-3G-9 |
| Seal Material | Buna-N |
| Model No. | RV1-10-S-3G-9/ |
| Cracking Pressure [Max] | 900 psi |
| Cracking Pressure [Min] | 100 psi |
| Flow [Max] | 8 gal/min |
| Pressure [Max] | 3000 psi |
| Adjustment Type | Screw |
| Type | Pressure Relief Valve |
| Housing Material | Aluminum |
| Port Type | BSPP |
| Series | RV1-10 |
| Weight | 0.48 LB |

