- SV4-10-O Series 2-Way, 2-Position, Normally Open Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.
caution
- Tooth clutches are normally engaged when stationary
| Actuation | Direct Acting |
| Series | SV4-10-O |
| Port Size | 1/4 |
| Port Type | BSPP |
| Seal Kit Viton | 889627 |
| Coil Series | Use J Series, 23 W |
| Housing No. | 876702 |
| Connector Type | DIN 43650 |
| Seal Material | Buna-N |
| Cartridge Valve Series | SV4-10-O |
| Pressure [Max] | 3000 psi |
| Temperature Range [Min] | -40 °F |
| Cavity | C-10-2 |
| Poppet/Spool | Spool |
| Seal Kit Buna | 565806 |
| Housing Material | Aluminum |
| Bi-Directional (2-Way Valves) | No |
| Operation | Solenoid Operated |
| Temperature Range [Max] | 248 °F |
| Manual Override | No Manual Override |
| Valve Voltage Rating | 24 VDC |
| Size Designation | 10 |
| Flow [Max] | 6 gal/min |
| Filter Option | None |
| Valve Type | 2-Way, Normally Open Spool |
| Weight | 0.0 LB |

