- PSV8-10 Series Pressure Sequence Valve
- Direct Acting, External Pilot, External Drain, Normally Open
- C-10-4 Cavity
- Buna-N Seals
- Factory Set Adjustment
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
| Housing Material | Cartridge Only |
| Series | PSV8-10 |
| Sequence Pressure [Max] | 2000 psi |
| Manufacturer Part No. | PSV8-10-F-0-12/5 |
| Type | Pressure Sequence Valve |
| Model No. | PSV8-10-F-0-12/5 |
| Sequence Pressure [Min] | 200 psi |
| Seal Kit Buna | 889625 |
| Pressure Setting | 500 psi |
| Adjustment Type | Factory Set |
| Seal Material | Buna-N |
| Cavity | C-10-4 |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Operation | Direct Acting, External Pilot, External Drain, Normally Open |
| Port Size | Cartridge Only |
| Seal Kit Viton | 566080 |
| Weight | 0.6 LB |

