- Flow Control Valve
- Flow Control Type
- PCS3-10 Series
- 10 gal/min Maximum Flow
| Installation | Screw-in Cartridge |
| Seal Material | Buna-N |
| Recommend Filtration Level | 18/16/13 microns |
| Flow [Max] | 10 gal/min |
| Model No. | PCS3-10-0-40 |
| Valve Torque into Cavity | 47 to 54 Nm |
| Differential Pressure | 40 psi |
| Type | Flow Control |
| Leakage | Standard |
| Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 248 °F |
| Port Type | Cartridge Only |
| Series | PCS3-10 |
| Temperature Range [Min] | -40 °F |
| No. of Valve Ports | 3 |
| Cavity | C-10-3 |
| Housing Material | Aluminum |
| No. of Housing Ports | 3 |
| Weight | 0.0 LB |

