- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Housing Material | Cartridge Only |
| Seal Kit Buna | 565803 |
| Flow [Max] | 30 gal/min |
| Operation | Pilot Operated |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 300 psi |
| Cavity | C-10-2 |
| Seal Kit Viton | 566086 |
| Adjustment Type | Cap |
| Pressure [Max] | 5000 psi |
| Cracking Pressure [Min] | 50 psi |
| Series | RV2-10 |
| Type | Pressure Relief Valve |
| Pressure Setting | 175 psi |
| Manufacturer Part No. | RV2-10-C-0-3/ |
| Port Size | Cartridge Only |
| Body Type | 1 |
| Model No. | RV2-10-C-0-3/ |
| Weight | 0.48 LB |

