- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- BSPP Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Flow [Max] | 12 gal/min |
| Filter Option | None |
| Recommend Filtration Level | 18/16/13 microns |
| Cavity | C-10-2 |
| Seal Kit Buna | 565803 |
| Connector Type | DIN 43650-A |
| Bi-Directional (2-Way Valves) | No |
| Poppet/Spool | Poppet |
| Port Type | BSPP |
| Size Designation | 10 |
| Model No. | SV3-10-C-3G-12DG |
| Coil Series | Use J Series, 23 W |
| Installation | Screw-in Cartridge |
| Watt Rating | 23 W |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 3000 psi |
| Cartridge Valve Series | SV3-10-C |
| Series | J Series |
| Valve Torque into Cavity | 47 to 54 Nm |
| Port Size | 3/8 |
| Manual Override | No Manual Override |
| Seal Kit Viton | 566086 |
| No. of Valve Ports | 2 |
| Housing Material | Aluminum |
| Actuation | Pilot Operated |
| Seal Material | Buna-N |
| Operation | Solenoid Operated |
| Valve Voltage Rating | 12 VDC |
| No. of Housing Ports | 2 |
| Valve Type | 2-Way, Normally Closed Poppet |
| Housing No. | 876703 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

