- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Since ratchets include moving parts, periodic inspection, cleaning, lubrication with a light-grade oil and replacement of worn parts will become necessary
- Parts should not be replaced individually, but rather in total
| Operating Pressure [Max] | 5076 psi |
| Pilot Ratio | 100:1 |
| Cracking Pressure [Min] | 50 psi |
| Housing Material | Cartridge Only |
| Seal Material | Buna-N |
| Seal Kit Viton | 566086 |
| Type | Pressure Relief Valve |
| Operating Pressure [Min] | 50 psi |
| Manufacturer Part No. | RV5-10-C-0-3/ |
| Model No. | RV5-10-C-0-3/ |
| Port Size | Cartridge Only |
| Cracking Pressure [Max] | 300 psi |
| Series | RV5-10 |
| Operation | Pilot Operated |
| Cage Seals | Single Backup Ring |
| Adjustment Type | Cap |
| Flow [Max] | 30 gal/min |
| Pressure Setting | 170 psi |
| Pressure [Max] | 5076 psi |
| Cavity | C-10-2 |
| Seal Kit Buna | 565803 |
| Weight | 0.48 LB |

