- Solenoid Valve
- 3-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
| Temperature Range [Max] | 248 °F |
| Connector Type | Deutsch Female |
| Recommend Filtration Level | 18/16/13 microns |
| Dash Size | -10 |
| No. of Valve Ports | 3 |
| Valve Voltage Rating | 24 VDC |
| Port Type | Cartridge Only |
| Seal Material | Buna-N |
| No. of Housing Ports | 3 |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 47 to 54 Nm |
| Flow [Max] | 6 gal/min |
| Housing Material | Aluminum |
| Model No. | SV1 10 3 0 24DT |
| Cavity | C-10-3 |
| Poppet/Spool | Spool |
| Pressure [Max] | 3000 psi |
| Valve Material | Cartridge only |
| Temperature Range [Min] | -40 °F |
| Actuation | Direct Acting |
| Valve Type | 3-Way, 2-Position, Spool |
| Weight | 0.94 LB |

