- PSV5-10 Series Pressure Sequence Valve
- Direct Acting, Internal Pilot, External Drain
- C-10-3 Cavity
- Buna-N Seals
- Factory Set Adjustment
caution
- Use with FHP belts only
| Manufacturer Part No. | PSV5-10-F-0-28/22.5 |
| Model No. | PSV5-10-F-0-28/22.5 |
| Pressure [Max] | 5600 psi |
| Series | PSV5-10 |
| Pressure Setting | 2250 psi |
| Seal Kit Viton | 889599 |
| Adjustment Type | Factory Set |
| Sequence Pressure [Max] | 2800 psi |
| Seal Kit Buna | 565804 |
| Sequence Pressure [Min] | 300 psi |
| Port Size | Cartridge Only |
| Seal Material | Buna-N |
| Type | Pressure Sequence Valve |
| Flow [Max] | 2 gal/min |
| Cavity | C-10-3 |
| Operation | Direct Acting, Internal Pilot, External Drain |
| Housing Material | Cartridge Only |
| Weight | 0.53 LB |

