- Solenoid Valve
- 4-Way, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, all ports are blocked. In the energized position, port 2 is open to port 3 and port 1 is open to port 4.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Housing No. | N/A |
| Temperature Range [Min] | -40 °F |
| Model No. | SV5-10-4-0-24DG |
| Seal Kit Viton | 566080 |
| Seal Material | Buna-N |
| Coil Series | Use J Series, 23 W |
| Bi-Directional (2-Way Valves) | No |
| Temperature Range [Max] | 248 °F |
| Cavity | C-10-4 |
| Port Type | Cartridge Only |
| No. of Housing Ports | 4 |
| Valve Type | 4-Way, Spool |
| Operation | Solenoid Operated |
| Installation | Screw-in Cartridge |
| Series | J Series |
| Flow [Max] | 6 gal/min |
| No. of Valve Ports | 4 |
| Manual Override | No Manual Override |
| Connector Type | DIN 43650-A |
| Valve Torque into Cavity | 47 to 54 Nm |
| Poppet/Spool | Spool |
| Recommend Filtration Level | 18/16/13 microns |
| Watt Rating | 23 W |
| Cartridge Valve Series | SV5-10-4 |
| Housing Material | Steel |
| Filter Option | None |
| Valve Material | Cartridge only |
| Seal Kit Buna | 889625 |
| Actuation | Direct Acting |
| Pressure [Max] | 3000 psi |
| Valve Voltage Rating | 24 VDC |
| Size Designation | 10 |
| Weight | 0.0 LB |

