- Proportional Valve
- D07 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Integral Amplifier | No |
| Build Type | Spring Centered |
| Operation | Solenoid/Pilot Operated |
| Temperature Range [Max] | 158 °F |
| Spool Type | Closed Center |
| No. of Stages | Two Stage |
| Fluid Cleanliness | 17/15/12 micron |
| NFPA Size | D07 |
| Valve Performance | High Performance |
| Spring Arrangement | C |
| Voltage & Frequency | 24 VDC |
| Spool Flow Rate | 52 gal/min |
| Feedback Arrangement | Spool Position |
| Control Type | Directional |
| Electrical Connection | Fitted Plugs |
| Model No. | KFDG5V 7 2C200N X VM U1 H1 12 EN30 |
| Mounting | Subplate Mounted |
| Series | KFDG5V7 |
| Feedback Sensor | Yes |
| Seal Material | Buna-N |
| Body Material | Cast Iron |
| Coil Rating | 24 VDC Amplifier Supply |
| Rated Flow | 50 gal/min |
| Temperature Range [Min] | -4 °F |
| Pressure [Max] | 5000 psi |
| Solenoid | Double |
| Pressure Drop at Rated Flow | 145 |
| Spool Metering Type | Meter-In & Meter-Out |
| Weight | 1.0 LB |

