- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
| Coil Type Code | F |
| Mechanical Options | None |
| Port Restrictor Plug Code | None |
| Spool Indicator Switch Code | None |
| Pilot/Drain | None |
| Port T Pressure Rating | 1500 psi |
| Rated Flow [Max] | 10.5 gal/min |
| Surge Suppressor/Damper | None |
| Operation | Solenoid Operated |
| AC/DC | AC |
| Port T Code | 5 |
| Spool Spring Arrangement Code | B |
| Manual Override Option Code | None |
| Solenoid Code | B |
| Spool Code | 33 |
| Solenoid Energization Code | None |
| Solenoid | Single |
| Pressure [Max] | 5075 psi |
| Tank Port Rating | 1500 |
| Housing Code | W |
| Actuator Type | Solenoid |
| Function Code | 33 |
| Coil Rating Code | B |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Design No. | 60 |
| Electrical Connection | No Connector |
| EN Code | None |
| Solenoid Indicator Lights Code | None |
| Model No. | DG4V 3S 33B M FW B5 60 |
| Electrical Connector Code | None |
| Center Position | P Blocked, A & B to T |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Crossover | P Blocked, A or B to T |
| Surge Suppressor/Damper Code | None |
| Function | 2-Position Spring Offset, End to Center |
| Spool Shift Timing | N/A |
| Port Restrictor Plugs | None |
| NFPA Size | D03 |
| Cycle Rate [Max] | N/A |
| Valve Type | Standard-Duty |
| Indicator Lights | No |
| Weight | 3.26 LB |

