- Solenoid Actuated Valve
- Pilot Operated Operation
- D05 NFPA Size
- Spring Centered Function
| Tank Port Rating | 1450 |
| Fluid Cleanliness | 19/17/14 micron |
| Model No. | DG5V 5 6C T M U H5 20 |
| Body Material | Gray Iron |
| Compatible Fluids | Petroleum Oil |
| Manual Override | Plain Override |
| Voltage & Frequency | 24 VDC |
| Mounting | Subplate/Manifold Mount |
| AC/DC | DC |
| Spool Spring Arrangement Code | C |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Indicator Lights | No |
| NFPA Size | D05 |
| Leakage | Standard Performance |
| Seal Material | Buna-N |
| No. of Stages | Two Stage |
| Watt Rating | 30 W |
| Function | Spring Centered |
| Reducer Module | No |
| Pressure [Max] | 5000 psi |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Operation | Pilot Operated |
| Rated Flow [Max] | 175 gal/min |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Weight | 16.96 LB |

