Skip to content Skip to navigation menu
Vickers D03 Solenoid Valve

02-110046

Vickers D03 Solenoid Valve
Item #101986334
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers D03 Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Function 3-Position Spring Centered
Solenoid Code N
Leakage Standard Performance
Port T Pressure Rating 1500 psi
Design No. 60
Coil Type Code F
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Electrical Connector Code None
Body Material Gray Iron
Solenoid Energization Code None
Temperature Range [Max] 158 °F
Port T Code 5
Valve Type Standard-Duty
Performance Standard Performance
Reducer Module No
Coil Rating Code N
Spool Shift Timing N/A
Actuation Identification Solenoid A, Solenoid B
Operation Solenoid Operated
NFPA Size D03
Fluid Cleanliness 19/17/14 micron
Cycle Rate [Max] N/A
Solenoid Double
Tank Port Rating 1450
Seal Material Buna-N
Compatible Fluids Petroleum Oil
Manual Override Plain Override
Surge Suppressor/Damper None
Spool Indicator Switch Code None
Electrical Connection No Connector
Port Restrictor Plugs None
Temperature Range [Min] -4 °F
Rated Flow [Max] 10 gal/min
Spool Spring Arrangement Code C
Indicator Lights No
Mounting Subplate/Manifold Mount
Actuator Type Solenoid
Crossover P Blocked, A or B to T
Center Position P Blocked, A & B to T
Surge Suppressor/Damper Code None
Model No. DG4V-3S-6C-M-FW-N5-60
Function Code 6
EN Code None
No. of Stages Single Stage
Mechanical Options None
Solenoid Indicator Lights Code None
Port Restrictor Plug Code None
Pilot/Drain None
Spool Code 6
Manual Override Option Code None
Pressure [Max] 5000 psi
Housing Code W
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison