Skip to content Skip to navigation menu
Vickers D03 Solenoid Valve

02-110045

Vickers D03 Solenoid Valve
Item #101958069
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers D03 Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 10.5 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Seal Material Buna-N
Solenoid Energization Code None
Temperature Range [Min] -4 °F
Response Type Standard Response
Temperature Range [Max] 158 °F
Response Time 18 to 32 ms
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Overrides No Overrides
Electrical Options None
Solenoid Code B
Design No. 60
EN Code None
Rated Flow [Max] 10 gal/min
Pilot/Drain None
Manual Override Option Code None
Voltage & Frequency 110/120 VAC - 50/60 Hz
Function 3-Position Spring Centered
Operation Solenoid Operated
Electrical Connector Code PA5
Solenoid Double
Actuator Type Solenoid
Function Code 2
Spool Spring Arrangement Code C
Surge Suppressor/Damper Code None
Manual Override Plain Override
Leakage Standard Performance
NFPA Size D03
Reducer Module No
Crossover All Ports Blocked
Surge Suppressor/Damper None
No. of Stages Single Stage
Housing Code W
Mounting Subplate/Manifold Mount
AC/DC AC
Port Restrictor Plugs 1 mm Diameter - P Port
Actuation Identification Solenoid A, Solenoid B
Coil Type Code F
Solenoid Indicator Lights Code L
Port T Code 5
Compatible Fluids Petroleum Oil
Electrical Connection Five Pin Connector
Center Position All Ports Blocked
Spool Shift Timing N/A
Pilot Valve Type N/A
Coil Rating Code B
Valve Type Standard-Duty
Spool Code 2
Pressure Port Check Valve Pressure N/A
Model No. DG4V 3S 2C M FPA5WL B5 60 P10
Pressure [Max] 5000 psi
Fluid Cleanliness 19/17/14 micron
Port Restrictor Plug Code P10
Tank Port Rating 1450
Spool Indicator Switch Code None
Port T Pressure Rating 1500 psi
Indicator Lights Yes
Mechanical Options None
Performance Standard Performance
Cycle Rate [Max] N/A
Body Material Gray Iron
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison