Skip to content Skip to navigation menu
Vickers D03 Solenoid Valve

02-109941

Vickers D03 Solenoid Valve
Item #101986330
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Single Solenoid
  • 2-Position Spring Offset, End To Center, Left Hand Build Function
Vickers D03 Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Single Solenoid
  • 2-Position Spring Offset, End To Center, Left Hand Build Function

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 10.5 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Fluid Cleanliness 19/17/14 micron
Function 2-Position Spring Offset, End To Center, Left Hand Build
Overrides No Overrides
Compatible Fluids Petroleum Oil
Port T Pressure Rating 1500 psi
Cycle Rate [Max] N/A
Pressure Port Check Valve Pressure N/A
Electrical Options None
Design No. 60
Function Code 0
Pilot/Drain None
Leakage Standard Performance
Electrical Connection Instaplug Male & Female Receptacle
Spool Shift Timing N/A
NFPA Size D03
Voltage & Frequency 110/120 VAC - 50/60 Hz
Reducer Module No
Crossover All Ports Open
Actuation Identification Solenoid A
Temperature Range [Min] -4 °F
Operation Solenoid Operated
Response Type Standard Response
Manual Override Option Code None
EN Code None
Spool Spring Arrangement Code B
Valve Type Standard-Duty
Seal Material Buna-N
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Mounting Subplate/Manifold Mount
Coil Type Code F
Solenoid Indicator Lights Code None
Response Time 18 to 32 ms
Surge Suppressor/Damper None
Solenoid Single
Solenoid Code B
Port Restrictor Plug Code None
Mechanical Options None
Spool Code 0
Indicator Lights No
Electrical Connector Code PB
Center Position All Ports Open
No. of Stages Single Stage
Port T Code 5
Port Restrictor Plugs None
Housing Code W
Rated Flow [Max] 10 gal/min
Pressure [Max] 5000 psi
Tank Port Rating 1450
Pilot Valve Type N/A
Temperature Range [Max] 158 °F
Spool Indicator Switch Code None
Surge Suppressor/Damper Code None
Solenoid Energization Code None
Coil Rating Code B
Manual Override Plain Override
Model No. DG4V 3S 0BL M FPBW B5 60
AC/DC AC
Performance Standard Performance
Actuator Type Solenoid
Body Material Gray Iron
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison