These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Solenoid Energization Code
None
Overrides
No Overrides
Solenoid Code
C
AC/DC
AC
Indicator Lights
No
Coil Rating Code
C
Operation
Solenoid Operated
Electrical Connection
DIN 43650
Design No.
60
Port T Code
6
Housing Code
None
Crossover
All Ports Open
Port Restrictor Plugs
None
Response Type
Standard Response
Manual Override Option Code
H
EN Code
None
Spool Spring Arrangement Code
C
Valve Type
High-Performance
Surge Suppressor/Damper
None
Spool Shift Timing
N/A
Function Code
0
Actuator Type
Solenoid
Spool Indicator Switch Code
None
Seal Material
Buna-N
Electrical Options
None
Port T Pressure Rating
3000 psi
Cycle Rate [Max]
N/A
Voltage & Frequency
220 VAC – 50 Hz
Pilot Valve Type
N/A
Port Restrictor Plug Code
None
Spool Code
0
Function
3-Position Spring Centered
Coil Type Code
U
Coil Type
DIN 43650
NFPA Size
D03
Surge Suppressor/Damper Code
None
Solenoid
Double
Pilot/Drain
None
Mechanical Options
None
Pressure Port Check Valve Pressure
N/A
Center Position
All Ports Open
Reducer Module
N/A
Electrical Connector Code
None
Solenoid Indicator Lights Code
None
Rated Flow [Max]
21 gal/min
Pressure [Max]
5075 psi
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back