- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
| Port T Pressure Rating | 1500 psi |
| Solenoid Indicator Lights Code | None |
| Housing Code | None |
| Crossover | P to A or B, T & A or B Blocked |
| Actuator Type | Solenoid |
| Manual Override Option Code | None |
| Rated Flow [Max] | 10.5 gal/min |
| Pilot/Drain | None |
| Port Restrictor Plug Code | None |
| Function Code | 7 |
| Port T Code | 5 |
| Coil Type | DIN 43650 |
| Electrical Connector Code | None |
| Coil Rating Code | A |
| Spool Code | 7 |
| Mechanical Options | None |
| Center Position | P to A & B, T Blocked |
| Tank Port Rating | 1500 |
| Voltage & Frequency | 110 VAC - 50 Hz |
| Coil Type Code | U |
| Cycle Rate [Max] | N/A |
| Surge Suppressor/Damper | None |
| Spool Spring Arrangement Code | C |
| AC/DC | AC |
| Operation | Solenoid Operated |
| Solenoid | Double |
| Function | 3-Position Spring Centered |
| EN Code | None |
| Electrical Connection | DIN 43650 |
| Spool Indicator Switch Code | None |
| Spool Shift Timing | N/A |
| NFPA Size | D03 |
| Pressure [Max] | 5075 psi |
| Solenoid Energization Code | None |
| Surge Suppressor/Damper Code | None |
| Port Restrictor Plugs | None |
| Indicator Lights | No |
| Model No. | DG4V 3S 7C M U A5 60 |
| Solenoid Code | A |
| Valve Type | Standard-Duty |
| Design No. | 60 |
| Weight | 0.0 LB |

