- Pressure Relief Valve
| Coil Rating | 110/120 VAC - 50/60 Hz |
| Electrical Connection | DIN Plug |
| Seal Material | Buna-N |
| Valve Type | Pressure Relief |
| Model No. | CG5V-8FW-D-VM-U-H7-11 |
| Body Material | Cast Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Weight | 0.0 LB |
| Coil Rating | 110/120 VAC - 50/60 Hz |
| Electrical Connection | DIN Plug |
| Seal Material | Buna-N |
| Valve Type | Pressure Relief |
| Model No. | CG5V-8FW-D-VM-U-H7-11 |
| Body Material | Cast Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Weight | 0.0 LB |