- D05 Dual Relief Valve
- Pressure Limited in Port A
- Drained into Port B
- 60-4,500 psi
- Screw w/Locknut Adjustment
| Pressure Adjustment Range (psi) | 60 to 4,500 |
| Remote Control Port | Yes |
| Pressure Adjustment Range, Dual (psi) | 60-4,500 |
| Relief Function | Dual |
| Port Drained Into | Port B |
| Gage Port | SAE-4 |
| Adjustment Type | Screw w/ Locknut |
| External Drain, Dual | No |
| Pressure Limited In, Dual | Port B |
| Design No. | 30 |
| Manufacturer Part No. | DGMC2-5-AB-GW-BA-GW-RC-S-30 |
| External Drain | No |
| Adjustment Type, Dual | Screw w/Locknut |
| Pressure Limited In | Port A |
| Port Drained Into, Dual | Port A |
| Model No. | DGMC2-5-AB-GW-BA-GW-RC-S-30 |
| Interface | D05 |
| Valve Type | Relief Valve |
| Weight | 7.5 LB |

