- D05 Pressure Reducing Valve
- Pilot Control is on Port A
- Pressure Adjustment Range is 30-725 psi
- Micrometer w/Keylock Adjustment on Port B End
- G1/8 Gage Port
| Pressure Adjustment Range (psi) | 30 to 725 |
| Model No. | DGMX2-5-PA-AK-B-30 |
| Interface | D05 |
| Adjustment Type | Micrometer w/Keylock |
| Manufacturer Part No. | DGMX2-5-PA-AK-B-30 |
| Gage Port | G1/8 |
| Adjuster Location | Port B End |
| Remote Control Port | No |
| Port Control | Pressure Port |
| External Drain | No |
| Design No. | 30 |
| Valve Type | Pressure Reducing Valve |
| Pilot Control | Port A |
| Weight | 7.5 LB |

