- Pressure Control Valve
- Pressure Reducing Valve Type
- 30 to 725 psi Pressure Adjustment Range
- Micrometer W/ Keylock Adjustment Type
| Valve Type | Pressure Reducing Valve |
| Model No. | DGMX2-5-PP-AK-B-30 |
| Port Control | Pressure Port |
| Pilot Control | Pressure Port |
| External Drain | No |
| Pressure Adjustment Range (psi) | 30 to 725 |
| Design No. | 30 |
| Adjuster Location | Port B End |
| Manufacturer Part No. | DGMX2-5-PP-AK-B-30 |
| Interface | D05 |
| Adjustment Type | Micrometer w/Keylock |
| Gauge Port Thread Type | BSP |
| Gage Port | G1/8 |
| Remote Control Port | No |
| Weight | 7.5 LB |

