
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 8 mm Port Size
- 290 to 3045 psi Pressure Adjustment Range
Seal Material | Buna-N |
Valve Type | Pressure Reducing |
Fluid Cleanliness | 19/17/14 micron |
Port Size | 8 mm |
Pressure Adjustment Range (psi) | 290 to 3,045 |
Adjustment | Yes |
Pressure [Max] | 5000 psi |
Model No. | XG3V 8FW 3 10 EU55 |
Weight | 13.1 LB |
