
- Pressure Relief Valve
- 250 to 1000 psi Pressure Adjustment Range
- 12 gal/min Maximum Flow
Pressure Adjustment Range (psi) | 250 to 1,000 |
Pressure [Max] | 3,000 psi |
Adjustment Type | Screw |
Manual Override | No |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Body Material | Cast Iron |
Flow [Max] | 12.00 gal/min |
Model No. | RCS-03-D2-30 |
Actuation Option | Proportional |
Performance | Standard Performance |
Valve Mount Type | SAE Straight Thread Connection |
Weight | 6.985 LB |
