
- Pressure Relief Valve
- 60 gal/min Maximum Flow
Seal Material | Buna-N |
Performance | Standard Performance |
Valve Type | Pressure Relief |
Adjustment Type | Screw |
Adjustment | Yes |
Valve Mount Type | Subplate/Manifold Mounted |
Fluid Cleanliness | 20/18/15 micron |
Body Material | Cast Iron |
Flow [Max] | 60.00 gal/min |
Model No. | RCT-12-F1-30 |
Pressure [Max] | 2,000 psi |
Manual Override | No |
Remote | No |
Weight | 0.0 LB |
