
- Series 20VQ Flange Mounted Vane Pump
- Right Hand (CW)
- 13.5 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Seal Material | Buna-N |
Shaft Type | Straight w/ Key |
Mounting | Flange Mount |
Mounting Flange | SAE B, 2 Bolt |
Outlet Port Position | Inline w/Inlet |
Pump Series | 20VQ |
Pressure [Max] | 3000 psi |
Rotation | Right Hand (CW) |
Design No. | 30 |
Port Type | Flange |
Shaft Length | 2.31 in |
Integral Valve Configuration | w/o Integral Valves |
Shaft Key | 3/16 in |
Shaft Seal Type | Single Shaft Seal |
Port Size | 1 1/2 |
Pressure Port | 3/4 in Flange |
Displacement (in³/rev) | 1.73 |
Inlet Port Code | A |
Mounting Code | None |
Shaft Dia. | 0.875 in |
Manufacturer Part No. | 20VQ9A-1C30 |
Model No. | 20VQ9A-1C30 |
Flow @ RPM | 9 gpm @ 1200 rpm |
Shaft Code | 1 |
Weight | 26.0 LB |
